EATON GHB3025A3S1 | BH9UXH

EATON GHB3025A3S1 Molded Case Circuit Breaker, Type Ghb, 3-Pole, 25A, 480Y/277 Vac, 125/250 Vdc

Item: BH9UXH Model: GHB3025A3S1
In Stock

Get it by Tuesday, Jun 17

€3,692.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)10.16
Ship length (cm)6.68
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GHB1050BP24 | BH9URW GHB1050BP24GHB1050BP24€289.11
EATON GHB1040BP24 | BH9URY GHB1040BP24GHB1040BP24€319.06
EATON GHB1060 | BH9URZ GHB1060GHB1060€237.59
EATON GHB1045 | BH9UTC GHB1045GHB1045€215.81
EATON GHB1060BP24 | BH9UTE GHB1060BP24GHB1060BP24€289.11
EATON GHB2015B3 | BH9UTF GHB2015B3GHB2015B3€1,211.90
EATON GHB1090 | BH9UTG GHB1090GHB1090€237.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHB3025A3S1 Molded Case Circuit Breaker, Type Ghb, 3-Pole, 25A, 480Y/277 Vac, 125/250 Vdc
€3,692.76 /unit