Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-01-517-3660 Liner 33 Gallon Red - Pack Of 100 | AE4HYC 5KRC3

ABILITY ONE 8105-01-517-3660 Liner 33 Gallon Red - Pack Of 100

Item: AE4HYC Model: 8105-01-517-3660Cross Ref: 5KRC3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack100
Capacity33 gal.
ColorRed
Height40"
Length40"
MaterialLDPE
Max. Load70 lbs.
Package ConfigurationFlat Packs
Seal TypeStar
Strength RatingSuper Heavy
Thickness1.2 mil.
Width33"

Shipping Info:

Ship weight (kg) 5.0175
Ship height (cm)9.4
Ship length (cm)42.67
Ship width (cm)29.21
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
ABILITY ONE 8105-01-517-1353 Coreless Roll Liners 33 Gallon Clear - Pack Of 250 | AC3DDK 2RRC9 8105-01-517-135333 gal.39"0.7 mil.Clear55 lbs.Extra HeavyFlat PacksStar250€73.51
ABILITY ONE 8105-01-517-1351 Liner 7 To 10 Gallon Clear Pe - Pack Of 500 | AD2XVJ 3WB50 8105-01-517-13517 gal. to 10 gal.23"0.35 mil.Clear15 lbs.LightFlat PacksStar500€47.43
ABILITY ONE 8105-01-517-1352 Liner 20 To 30 Gallon Clear - Pack Of 250 | AD2XVK 3WB51 8105-01-517-135220 gal. to 30 gal.36"0.5 mil.Clear40 lbs.MediumFlat PacksStar250€52.33
ABILITY ONE 8105-01-517-1354 Liner Clear Pe 27 To 3/8 Inch Width - Pack Of 250 | AD2XVL 3WB52 8105-01-517-135445 gal.46"0.6 mil.Clear40 lbs.HeavyFlat PacksStar250€68.65
ABILITY ONE 8105-01-517-1362 Liner 40 To 45 Gallon Clear - Pack Of 125 | AD2XVM 3WB53 8105-01-517-136240 gal. to 45 gal.46"0.8 mil.Clear55 lbs.Extra HeavyFlat PacksStar125€52.33
ABILITY ONE 8105-01-517-1371 Liner 55 To 60 Gallon Clear - Pack Of 100 | AD2XVN 3WB54 8105-01-517-137155 gal. to 60 gal.58"1 mil.Clear55 lbs.Extra HeavyFlat PacksStar100€58.09
ABILITY ONE 8105-01-517-1373 Liner 55 To 60 Gallon Clear Low Dnsty - Pack Of 100 | AE3BJN 5BB21 8105-01-517-137355 gal. to 60 gal.58"1.5 mil.Clear75 lbs.Super HeavyFlat PacksStar100€85.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-517-3660 Liner 33 Gallon Red - Pack Of 100
€58.78 /pack