Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX GPL 226 Grease Syringe 0.5 oz. | AH4ZEC 35RV15

KRYTOX GPL-226 Anti Corrosion Grease, H1 Food Grade, Syringe, 0.5 oz.

Item: AH4ZEC Model: GPL-226Cross Ref: 35RV15
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Corrosion Grease
Base OilSynthetic
ColorWhite
Container Size0.5 oz.
Container TypeSyringe
Grease ThickenerPTFE
Max. Operating Temp.500°F
Min. Operating Temp.97°F
SeriesGPL 226
Specific Gravity1.95
Viscosity @ 100c25 cST
Viscosity @ 40c243 cST

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Krytox GPL 226 grease syringe used for lubricating bearings, valves, hinges and seals in automotive & aviation applications
    • PTFE thickener, synthetic base oil and sodium nitrite additives for enhanced rust, high-temperature corrosion and wear resistance
    • Non-flammable, oxygen compatible and chemically inert for use with hazardous chemicals and volatile gases
    • Extended lubrication intervals allow less manpower and reduce machine downtime
    • Meets ASTM D2595 and ASTM D6184 standards

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 226 Grease Tube 2 oz. | AH4ZED 35RV16 GPL-2262 oz.TubeSyntheticWhite500°F97°F1.95243 cST€98.46
KRYTOX GPL 226 Grease Tube 8 oz. | AH4ZEE 35RV17 GPL-2268 oz.TubeSyntheticWhite500°F97°F1.95243 cST€317.37
KRYTOX GPL 226 Grease Jar 0.5kg | AH4ZEF 35RV18 GPL-2260.5 KgJarSyntheticWhite500°F97°F1.95243 cST€547.64
KRYTOX GPL 226 Grease Pail 7kg | AH4ZEG 35RV19 GPL-2267 KgPailSyntheticWhite500°F97°F1.95243 cST€9,676.14
KRYTOX GPL 226 Grease Pail 20kg | AH4ZEH 35RV20 GPL-22620 KgPailSyntheticWhite500°F97°F1.95243 cST€27,383.74
KRYTOX GPL 226 Grease Cartridge 0.8kg | AH4ZEJ 35RV21 GPL-2260.8 KgCartridgeSyntheticWhite500°F97°F1.95243 cST€851.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-226 Anti Corrosion Grease, H1 Food Grade, Syringe, 0.5 oz.
€61.09 /unit