Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-01-517-1379 Liner 40 To 46gal. Gray - Pack Of 100 | AC3DDF 2RRC5

ABILITY ONE 8105-01-517-1379 Liner 40 To 46gal. Gray - Pack Of 100

Item: AC3DDF Model: 8105-01-517-1379Cross Ref: 2RRC5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack10
Capacity40 gal. to 45 gal.
ColorGray
Height46"
Length46"
MaterialLDPE
Max. Load75 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingExtra Heavy
Thickness1.1 mil.
Width40"
Bottom Seal TypeStar
LegendNo Legend

Shipping Info:

Ship weight (kg) 6.6915
Ship height (cm)14.73
Ship length (cm)43.69
Ship width (cm)28.7
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
ABILITY ONE 8105-01-517-1364 Trash Can Liner 60 Gallon Ldpe - Pack Of 100 | AB4DZF 1XEB2 8105-01-517-136460 gal.58"1 mil.Gray75 lbs.Extra HeavyCoreless RollStar100€64.59
ABILITY ONE 8105-01-517-1358 Trash Can Liner 55 Gallon Gray - Pack Of 100 | AB4DZH 1XEB4 8105-01-517-135855 gal.58"1 mil.Gray75 lbs.Extra HeavyCoreless RollStar100€60.65
ABILITY ONE 8105-01-517-1361 Coreless Roll Liners 56 Gallon Gray - Pack Of 100 | AC3DDE 2RRC4 8105-01-517-136156 gal.48"0.7 mil.Gray55 lbs.Extra HeavyCoreless RollStar100€48.69
ABILITY ONE 8105-01-517-1375 Liner 20 To 30 Gallon Gray - Pack Of 250 | AC3DDL 2RRD1 8105-01-517-137520 gal. to 30 gal.36"0.7 mil.Gray55 lbs.Extra HeavyCoreless RollStar250€66.41
ABILITY ONE 8105-01-517-1377 Coreless Roll Liner 33 Gallon - Pack Of 250 | AE3BJU 5BB26 8105-01-517-137733 gal.39"0.7 mil.Gray55 lbs.Extra HeavyCoreless RollStar250€59.46
ABILITY ONE 8105-01-560-4934 Liner 13 Gallon White - Pack Of 120 | AE4HXG 5KPZ7 8105-01-560-493413 gal.30"0.7 mil.White55 lbs.Extra HeavyCoreless RollStar120€28.83
ABILITY ONE 8105-01-560-4930 Liner 30 Gallon Brown - Pack Of 60 | AE4HXH 5KPZ8 8105-01-560-493030 gal.36"0.8 mil.Brown55 lbs.Extra HeavyCoreless RollStar60€23.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-517-1379 Liner 40 To 46gal. Gray - Pack Of 100
€62.93 /pack