GRAINGER 7255 Patch Panel, 24 Port, 2u Panel Type | AF6YLL 20PW80

GRAINGER 7255 Patch Panel, 24 Port, 2u Panel Type

Item: AF6YLL Model: 7255
In Stock

Get it by Wednesday, Jun 11

€51.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Panel
Category Type5E
Connectors Per Panel24
GenderF
Height2 1/2"
MaterialSteel
Mounting StyleRack
Number Of Ports24
Panel Type2U
StyleStraight
IncludesWhite Labels
Manufacturer Warranty Length1 yr.
Overall Depth19"
Overall Height1 3/8"
Panel ShapeFlat
Panel ShapeStraight
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)6.35
Ship length (cm)51.05
Ship width (cm)9.65
HS code8544429000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7255 Patch Panel, 24 Port, 2u Panel Type
€51.50 /unit