Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-01-386-2290 Liner 20 To 30 Gallon Black/brown - Pack Of 100 | AD2XVX 3WB62

ABILITY ONE 8105-01-386-2290 Liner 20 To 30 Gallon Black/brown - Pack Of 100

Item: AD2XVX Model: 8105-01-386-2290Cross Ref: 3WB62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycled Trash Can Liner
Capacity20 gal. to 30 gal.
ColorBlack, Brown
MaterialPolyethylene
Max. Load55 lbs.
Strength RatingSuper Heavy
Thickness1.3 mil.
Bottom Seal TypeStar
Height39"
LegendNo Legend
Package ConfigurationFlat Pack
Width30"

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)9.4
Ship length (cm)43.69
Ship width (cm)28.7
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityThicknessColorMax. LoadHeightPackage ConfigurationStrength RatingPkg. Qty.Price
ABILITY ONE 8105-01-386-2323 Trash Can Liner 33 Gallon Black - Pack Of 100 | AB4DZD 1XEA9 8105-01-386-232333 gal.1.5 mil.Black75 lbs.40"Flat PacksSuper Heavy100€48.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-386-2290 Liner 20 To 30 Gallon Black/brown - Pack Of 100
€38.00 /pack