Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-01-386-2323 Trash Can Liner 33 Gallon Black - Pack Of 100 | AB4DZD 1XEA9

ABILITY ONE 8105-01-386-2323 Trash Can Liner 33 Gallon Black - Pack Of 100

Item: AB4DZD Model: 8105-01-386-2323Cross Ref: 1XEA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycled Trash Can Liner
Capacity33 gal.
ColorBlack
Height40"
Length40"
MaterialLDPE Recycled Material
Max. Load75 lbs.
Package ConfigurationFlat Packs
Strength RatingSuper Heavy
Thickness1.5 mil.
Width33"
Bottom Seal TypeStar
LegendNo Legend

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)15.75
Ship length (cm)43.94
Ship width (cm)28.96
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityThicknessColorMax. LoadHeightPackage ConfigurationStrength RatingPkg. Qty.Price
ABILITY ONE 8105-01-386-2290 Liner 20 To 30 Gallon Black/brown - Pack Of 100 | AD2XVX 3WB62 8105-01-386-229020 gal. to 30 gal.1.3 mil.Black, Brown55 lbs.--Super Heavy100€34.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-386-2323 Trash Can Liner 33 Gallon Black - Pack Of 100
€58.17 /pack