Flat Shipping

Flat Shipping at €24.99 + VAT

ASHLAND CONVEYOR FS40B51 Fixed Flat Stop 51 Inch Between Frames | AH7QYJ 38AP74

ASHLAND CONVEYOR FS40B51 Fixed Flat Stop 51 Inch Between Frames

Item: AH7QYJ Model: FS40B51Cross Ref: 38AP74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Flat Stop
FinishPowder Coat
Frame Width51"
MaterialSteel
For Between Frame Width51"
For Conveyor Duty RatingHeavy-Duty
For Conveyor TypeRigid Frame Skate Wheels and Roller Conveyors
For Frame ShapeStraight
IncludesMounting Hardware
Includes Mounting FastenersYes
Overall Height1/4"
Overall Length4 1/2"
Package Stop MaterialSteel
Package Stop TypeBolt-On

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)10.16
Ship length (cm)137.16
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelFrame WidthMaterialFinishPrice
ASHLAND CONVEYOR FS35B10 Fixed Flat Stop 10 inch Between Frames | AH7QXX 38AP63 FS35B1010"SteelPowder Coat€76.45
ASHLAND CONVEYOR FS35B13 Fixed Flat Stop 13 Inch Between Frames | AH7QXY 38AP64 FS35B1313"SteelPowder Coat€76.54
ASHLAND CONVEYOR FS35B16 Fixed Flat Stop 16 Inch Between Frames | AH7QXZ 38AP65 FS35B1616"SteelPowder Coat€77.50
ASHLAND CONVEYOR FS35B22 Fixed Flat Stop 22 Inch Between Frames | AH7QYA 38AP66 FS35B2222"SteelPowder Coat€80.39
ASHLAND CONVEYOR FS35B27 Fixed Flat Stop 27 Inch Between Frames | AH7QYB 38AP67 FS35B2727"SteelPowder Coat€82.40
ASHLAND CONVEYOR FS35B31 Fixed Flat Stop 31 Inch Between Frames | AH7QYC 38AP68 FS35B3131"SteelPowder Coat€104.50
ASHLAND CONVEYOR FS35B36 Fixed Flat Stop 36 Inch Between Frames | AH7QYD 38AP69 FS35B3636"SteelPowder Coat€105.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR FS40B51 Fixed Flat Stop 51 Inch Between Frames
€155.20 /unit