ABB T5N400EW Bolt On Circuit Breaker, 400 Amp, 600 VAC, 3-Pole, 25 KAIC @ 480 V | AG8VLF

ABB T5N400EW SACE Tmax Molded Case Circuit Breaker, T5N, 400 A, 600 VAC, 3 P

Item: AG8VLF Model: T5N400EW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating25 kAIC @ 480V
Amps400A
Frame TypeT5
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • ABB T5N400EW is a bolt-on molded case circuit breaker having 3-pole configuration. It is used as a branch circuit protector for reverse feed applications.
    • It has a maximum current interrupting rating of 25 kAIC at 480 volts, and operates at 400 A current and 600 VAC voltage.
    • This UL- and CSA-listed ABB circuit breaker has LSI-trip functionality and also features a thermal-magnetic trip unit for overcurrent protection.

Product Variants

ProductModelAmpsAic RatingNumber Of PolesFrame TypeVoltageVoltage TypePrice
ABB T5H300BW Bolt On Circuit Breaker T5 300 Amp 600vac 3p 65kaic@480v | AG8VKJ T5H300BW300A65 kAIC @ 480V3T5600VAC-
RFQ
ABB T5H300CW Bolt On Circuit Breaker T5 300 Amp 600vac 3p 65kaic@480v | AG8VKK T5H300CW300A65 kAIC @ 480V3T5600VAC-
RFQ
ABB T5H400BW Bolt On Circuit Breaker T5 400 Amp 600vac 3p 65kaic@480v | AG8VKL T5H400BW400A65 kAIC @ 480V3T5600VAC-
RFQ
ABB T5H400CW Bolt On Circuit Breaker T5 400 Amp 600vac 3p 65kaic@480v | AG8VKM T5H400CW400A65 kAIC @ 480V3T5600VAC-
RFQ
ABB T5H400EW Bolt On Circuit Breaker T5 400 Amp 600vac 3p 65kaic@480v | AG8VKN T5H400EW400A65 kAIC @ 480V3T5600VAC-
RFQ
ABB T5H400TW Bolt On Circuit Breaker T5 400 Amp 600vac 3p 65kaic@480v | AG8VKP T5H400TW400A65 kAIC @ 480V3T5600VAC-
RFQ
ABB T5H600BW Bolt On Circuit Breaker T5 600 Amp 600vac 3p 65kaic@480v | AG8VKQ T5H600BW600A65 kAIC @ 480V3T5600VAC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABB T5N400EW SACE Tmax Molded Case Circuit Breaker, T5N, 400 A, 600 VAC, 3 P