ABB S201-K10 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 10 Amp., 1 Pole, AC Voltage | CE6KQL

ABB S201-K10 Miniature Circuit Breaker, 1P, 10A, 6kAIC at 277VAC

Item: CE6KQL Model: S201-K10
Limited Availability
€99.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeS201
Number Of Poles1
Voltage277V
Voltage TypeAC

Product Details:

    • ABB S201-K10 circuit breaker suitable for protecting inductive & resistive loads against low inrush currents
    • Features non-interchangeable thermal magnetic trip for both long time and instantaneous trip functions
    • Line & load side lug terminals for ease-of-wiring & eliminating loose connections and DIN rail mounting for hassle-free installation
    • CSA-certified & UL-listed

Product Variants

ProductModelAmpsNumber Of PolesFrame TypeVoltageVoltage TypePrice
ABB S201-C1 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 1 Amp., 1 Pole, AC Voltage | CE6KQF S201-C11A1S201277VAC-
RFQ
ABB S201-C20 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 20 Amp., 1 Pole, AC Voltage | CE6KQG S201-C20-1S201277VAC-
RFQ
ABB S201-K0.5 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 0.5 Amp., 1 Pole, AC Voltage | CE6KQH S201-K0.50.5A1S201277VAC-
RFQ
ABB S201-K1 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 1 Amp., 1 Pole, AC Voltage | CE6KQJ S201-K11A1S201277VAC€19.46
RFQ
ABB S201-K1.6 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 1.6 Amp., 1 Pole, AC Voltage | CE6KQK S201-K1.61.6A1S201277VAC€20.84
RFQ
ABB S201-K13 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 13 Amp., 1 Pole, AC Voltage | CE6KQM S201-K1313A1S201277VAC€20.84
RFQ
ABB S201-K15 Bolt On Circuit Breaker, 1 Phase, S201 Frame, 277 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KQN S201-K15-1S201277VAC€38.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABB S201-K10 Miniature Circuit Breaker, 1P, 10A, 6kAIC at 277VAC
€99.26 /unit