ABB S201-K30 Bolt On Circuit Breaker S201 30 Amp 1p 6kaic@277v | AG8UNR

ABB S201-K30 Bolt On Circuit Breaker, 1 P, 6 kAIC at 277 V

Item: AG8UNR Model: S201-K30
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating6 kAIC @ 277V
Amps30A
Frame TypeS201
Number Of Poles1
Voltage TypeAC

Product Details:

    • S201 Series circuit breaker designed for overcurrent and short-circuit protection in sensitive electrical equipment
    • Features a fixed thermal-magnetic trip unit that provides long-time and instantaneous current limiting functions
    • Lug terminal connection and DIN Rail mounting facility offers easy installation on panelboards
    • Comes equipped with finger-safe multi-functional terminals to accommodate aluminium and copper conductors
    • IEC, UL and CSA certified

Product Variants

ProductModelAmpsAic RatingNumber Of PolesFrame TypeVoltageVoltage TypePrice
ABB S201-K32 Bolt On Circuit Breaker S201 32 Amp 1p 6kaic@277v | AG8UNT S201-K3232A6 kAIC @ 277V1S201-AC-
RFQ
ABB S201-K4 Bolt On Circuit Breaker S201 4 Amp 1p 6kaic@277v | AG8UNU S201-K44A6 kAIC @ 277V1S201-AC€20.84
RFQ
ABB S201U-K16 Bolt On Circuit Breaker S201 16 Amp 120vac 1p 10kaic@120v | AG8UNV S201U-K1616A10 kAIC @ 120V1S201120V ACAC€49.68
RFQ
ABB S201U-K2 Bolt On Circuit Breaker S201 2 Amp 120vac 1p 10kaic@120v | AG8UNW S201U-K22A10 kAIC @ 120V1S201120V ACAC€49.68
RFQ
ABB S201U-K20 Bolt On Circuit Breaker S201 20 Amp 120vac 1p 10kaic@120v | AG8UNX S201U-K2020A10 kAIC @ 120V1S201120V ACAC-
RFQ
ABB S201U-K25 Bolt On Circuit Breaker S201 25 Amp 120vac 1p 10kaic@120v | AG8UNY S201U-K2525A10 kAIC @ 120V1S201120V ACAC€33.98
RFQ
ABB S201U-K3 Bolt On Circuit Breaker S201 3 Amp 120vac 1p 10kaic@120v | AG8UNZ S201U-K33A10 kAIC @ 120V1S201120V ACAC€49.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABB S201-K30 Bolt On Circuit Breaker, 1 P, 6 kAIC at 277 V