ABB T5S400TW Bolt On Circuit Breaker, 3 Phase, T5 Frame, 600 Volts, 400 Amp., 3 Pole, AC Voltage | CE6KTH

ABB T5S400TW Molded Case Circuit Breaker, SACE Tmax, 3 Pole, 400A, 600VAC

Item: CE6KTH Model: T5S400TW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps400A
Frame TypeT5
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • ABB T5S400TW SACE Tmax molded case circuit breaker for reverse feed applications
    • Features non-interchangeable, thermal-magnetic trip for providing both long-time and instantaneous current limiting functions
    • Double insulation construction prevents exposure to energised parts
    • Equipped with load side lug terminals for secure connection and toggle indicator for fault indication
    • Bolt-on mounting style for installation in both vertical and horizontal orientations
    • UL-listed and CSA-certified

Product Variants

ProductModelNumber Of PolesAmpsFrame TypeVoltageVoltage TypePrice
ABB T5N400BW Bolt On Circuit Breaker, 3 Phase, T5 Frame, 600 Volts, 400 Amp., 3 Pole, AC Voltage | CE6KTF T5N400BW3400AT5600VAC-
RFQ
ABB T5N400TW Bolt On Circuit Breaker, 3 Phase, T5 Frame, 600 Volts, 400 Amp., 3 Pole, AC Voltage | CE6KTG T5N400TW3400AT5600VAC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABB T5S400TW Molded Case Circuit Breaker, SACE Tmax, 3 Pole, 400A, 600VAC