Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA 4022105009 Spray Gun, Ext, 8/4500 Mv70 Ext, 14 Inch Ctual Extension Lg, 12 In | CN8VMW

A.R. NORTH AMERICA 4022105009 Spray Gun, Ext, 8/4500 Mv70 Ext, 14 Inch Ctual Extension Lg, 12 In

Item: CN8VMW Model: 4022105009Cross Ref: 59CW35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Gun
Actual Extension Length14"
Air Consumption8 GPH
Air Inlet GenderFemale
Air Inlet Size3/8"
ApplicationCleaning
Collection Bag IncludedNot Applicable
ColorBlack
Max. Inlet Pressure4500 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Inlet PressureActual Extension LengthApplicationAir Inlet GenderPrice
A.R. NORTH AMERICA 4021108014 Gun, 3/8NPT 3700PSI, Zinc, 3/8 Inch NPT Female, 19 Inch ctual Extension Length, 18 in | CN8VMV 40211080143700 psi19"CleaningFemale€41.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA 4022105009 Spray Gun, Ext, 8/4500 Mv70 Ext, 14 Inch Ctual Extension Lg, 12 In
€70.65 /unit