Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA 4021108014 Gun, 3/8NPT 3700PSI, Zinc, 3/8 Inch NPT Female, 19 Inch ctual Extension Length, 18 in | CN8VMV

A.R. NORTH AMERICA 4021108014 Gun, 3/8 NPT, Zinc, 3/8 Inch NPT Female, 19 Inch Actual Extension Length

Item: CN8VMV Model: 4021108014Cross Ref: 59AM09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGun
Actual Extension Length19"
Air Consumption8 GPH
Air Inlet GenderFemale
Air Inlet Size3/8"
ApplicationCleaning
Collection Bag IncludedNot Applicable
ColorBlack
Max. Inlet Pressure3700 psi
Air Inlet3/8" NPT Female
Air Inlet TypeNPT
Air Outlet Size22 mm x 1.5

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Inlet PressureActual Extension LengthApplicationAir Inlet GenderPrice
A.R. NORTH AMERICA 4022105009 Spray Gun, Ext, 8/4500 Mv70 Ext, 14 Inch Ctual Extension Lg, 12 In | CN8VMW 40221050094500 psi14"CleaningFemale€64.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA 4021108014 Gun, 3/8 NPT, Zinc, 3/8 Inch NPT Female, 19 Inch Actual Extension Length
€44.75 /unit