Flat Shipping

Flat Shipping at €24.99 + VAT

A.R. NORTH AMERICA NZQC5P-030 Quick Connect Nozzle Male Size 3.0 - Pack Of 5 | AB2JTH 1MDF6

A.R. NORTH AMERICA NZQC5P-030 Quick Connect Nozzle Male Size 3.0 - Pack Of 5

Item: AB2JTH Model: NZQC5P-030Cross Ref: 1MDF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Connect Spray Nozzle
Flow Rate1.5/1.84/2.12/2.37/2.6/2.81/3/1.34/3.35 GPM
Gpm @ 1000 Psi1.5 GPM
Gpm @ 1500 Psi1.84 GPM
Gpm @ 2000 Psi2.12 GPM
Gpm @ 2500 Psi2.37 GPM
Gpm @ 3000 Psi2.6 GPM
Gpm @ 3500 Psi2.81 GPM
Gpm @ 4000 Psi3 GPM
Gpm @ 5000 Psi3.35 GPM
Gpm @ 800 Psi1.34 GPM
Nozzle Size3
Connection TypeQuick Release
Inlet Diameter1/4"
Inlet GenderMale
Max Operating Pressure5000 psi
Nozzle Spray PatternFan
Product TypeQuick Connect Spray Nozzle

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.91
Ship length (cm)7.62
Ship width (cm)10.16
HS code8424909080
Country of OriginCN

Product Variants

ProductModelNozzle SizeGpm @ 1000 PsiGpm @ 1500 PsiGpm @ 2000 PsiGpm @ 3000 PsiGpm @ 2500 PsiGpm @ 3500 PsiGpm @ 800 PsiPkg. Qty.Price
A.R. NORTH AMERICA NZQC5P-040 Quick Connect Nozzle Male Size 4.0 - Pack Of 5 | AB2JTB 1MDE9 NZQC5P-04042 GPM2.45 GPM2.83 GPM3.46 GPM3.16 GPM3.74 GPM1.79 GPM5€47.60
A.R. NORTH AMERICA NZQC5P-045 Quick Connect Nozzle Male Size 4.5 - Pack Of 5 | AB2JTC 1MDF1 NZQC5P-0454.52.25 GPM2.76 GPM3.18 GPM3.9 GPM3.56 GPM4.21 GPM2.01 GPM5€47.60
A.R. NORTH AMERICA NZQC5P-035 Quick Connect Nozzle Male Size 3.5 - Pack Of 5 | AB2JTJ 1MDF7 NZQC5P-0353.51.75 GPM2.14 GPM2.47 GPM3.03 GPM2.77 GPM3.27 GPM1.57 GPM5€47.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A.R. NORTH AMERICA NZQC5P-030 Quick Connect Nozzle Male Size 3.0 - Pack Of 5
€42.97 /unit