80/20 8361  | CV9CLN

80/20 8361 4 x 0.188 Inch Flat Stock Mill Finish

Item: CV9CLN Model: 8361
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A.188"
B4.000"
ColorNatural
FinishMill
Grade6063-T6
MaterialAluminum
Max Length (inches)145.000000
ProcessExtruded
SeriesFractional
Weight0.075000

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)0.48
Ship length (cm)368.3
Ship width (cm)10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8361 4 x 0.188 Inch Flat Stock Mill Finish
€0.38 /unit