SAFETY TECHNOLOGY INTERNATIONAL SAFETY TECHNOLOGY INTERNATIONAL 9649 Wire Guard 10-3/4 x 24-3/4 x 11-1/4 Inch | AF3QTH 8C246

SAFETY TECHNOLOGY INTERNATIONAL STI 9649 Wire Guard 10-3/4 x 24-3/4 x 11-1/4 Inch

Item: AF3QTH Model: STI 9649Cross Ref: 8C246
In Stock

Get it by Friday, Jun 13

€89.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Guard
CoatingPolyester Coated
ColorWhite
Depth11 1/4"
Depth - Emergency Lighting And Exit Signs11 1/4"
For Use WithEmergency Sign
Height10 1/2"
Height- Emergency Lighting And Exit Signs10 3/4"
MaterialSteel
Mounting Hardware IncludedYes
Width24 1/2" , 24 3/4"
Compatible Grainger Part Number16D857
Compatible Mfr. Model NumberSTI-9644
Compatible With Product TypeEmergency Sign
FinishCorrosion Resisted Polyester
Overall Depth11 1/4"
Overall Height10 1/2"
Overall Width24 1/2"
Product TypeWire Guard

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)32.39
Ship length (cm)69.85
Ship width (cm)41.91
HS code7326200071
Country of OriginCN

Product Variants

ProductModelHeightDepthMaterialColorCoatingPrice
SAFETY TECHNOLOGY INTERNATIONAL STI-9644 Wire Guard 8-3/4 x 17-3/4 x 5 Inch | AA7MXV 16D857 STI-96448 1/2"5 1/2"SteelWhitePolyester Coated€62.12
SAFETY TECHNOLOGY INTERNATIONAL STI-9740 Wire Guard 15-1/2 x 20-1/2 x 6 Inch | AA7MXW 16D858 STI-974015 1/2"6"SteelWhitePolyester Coated€57.70
SAFETY TECHNOLOGY INTERNATIONAL SAFETY TECHNOLOGY INTERNATIONAL 9640 Wire Guard 10-1/2 x 2-3/4 x 13-3/4 Inch | AF3QTG 8C245 STI 964010 1/2"2 3/4"SteelWhitePolyester Coated€39.10
SAFETY TECHNOLOGY INTERNATIONAL SAFETY TECHNOLOGY INTERNATIONAL 9623 Wire Guard Beam Smoke Damage Stopper | AF4PKJ 9EKC8 STI 96236"6"SteelWhite-€29.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI 9649 Wire Guard 10-3/4 x 24-3/4 x 11-1/4 Inch
€89.15 /unit