80/20 1530-LS-BLACK  | CV8RDK

80/20 1530-LS-BLACK 1.5 x 3 Inch Lite Smooth T Slotted Ext Black Anodize

Item: CV8RDK Model: 1530-LS-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)242.000000
Modulus Of Elasticity10,000,000 Lbs. / Sq. In.
Moment Of Inertia - Ix1.3881"
Moment Of Inertia - Iy0.4061"
Series15 Series
Surface Area1.682 Sq. In.
Weight0.164000
Weight Lbs0.1640 per inch
Yield Strength25,000 psi

Shipping Info:

Ship weight (kg) 0.0738
Ship height (cm)7.62
Ship length (cm)614.68
Ship width (cm)3.81

Product Variants

ProductModelColorSlot WidthBore Dia.HeightMaterialDrop LockYield StrengthPrice
80/20 1530-LS-72 Extrusion T-slot 15s 72 Inch Length 3 Inch Height | AE4FFN 5JTC2 1530-LS-72Silver8/25"0.26"3"Aluminum35000 psi€134.00
RFQ
80/20 1530-LS-145 T-slot 15s 145 Inch Length 1.5 Inch Width 3 Inch Height | AE4FFZ 5JTD2 1530-LS-145Clear8/25"0.262"3"Aluminum35000 psi€161.82
RFQ
80/20 1530-LS  | CV8RDG 1530-LS-------€1.12
80/20 1530-LS-242  | CV8RDH 1530-LS-242-------€271.72
RFQ
80/20 1530-LS-242-BLACK-FB  | CV8RDJ 1530-LS-242-BLACK-FB-------€414.15
RFQ
80/20 1530-LS-BLACK-145  | CV8RDL 1530-LS-BLACK-145-------€208.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 1530-LS-BLACK 1.5 x 3 Inch Lite Smooth T Slotted Ext Black Anodize
€1.44 /unit