APOLLO 4ANLF10C09 Dc, 6 Inch, Grv Bfv | BP3QRJ DCLF4ANBG6

APOLLO VALVES 4ANLF10C09 DCLF4ANBG6 Dual Check Valve, 6 Inch Size, Grooved

Item: BP3QRJ Model: 4ANLF10C09Cross Ref: DCLF4ANBG6
In Stock

Get it by Friday, Jun 13

€8,215.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Connection TypeGroove
Coupling Connection TypeGroove
Max. Operating Pressure175 psi
Series4AN Series Backflow Preventers
Size6"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 63.45
Ship height (cm)24.64
Ship length (cm)71.63
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelConnection TypeHeightPrice
APOLLO 4ANLF100010 Dc, 3 Inch, 4Anlf, Fxg, OS&Y&Pi | BP3QPA 4ANLF100010--€11,956.69
APOLLO 4ANLF100012 Double Check Valve, 3 Inch, Non-Rising Stem, Fxg | BP3QPC 4ANLF100012--€11,502.61
APOLLO 4ANLF100011 Double Check Valve, 3 Inch, Non-Rising Stem, Gxg | BP3QPD 4ANLF100011--€11,502.61
APOLLO 4ANLF10002 Double Check Valve, 3 Inch, Non-Rising Stem, Fxf | BP3QPG 4ANLF10002Flange0 mm€4,608.56
APOLLO 4ANLF10003 Double Check Valve, 3 Inch, Os&Y, Fxf | BP3QPH 4ANLF10003Flange0 mm€3,985.94
APOLLO 4ANLF10004 Dc, 3 Inch, 4Anlf, Fxg, OS&Y&Bfv | BP3QPK 4ANLF10004--€12,986.56
APOLLO 4ANLF10006 Dc, 3 Inch, 4Anlf, Fxf, OS&Y&Pi | BP3QPM 4ANLF10006--€11,956.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 4ANLF10C09 DCLF4ANBG6 Dual Check Valve, 6 Inch Size, Grooved
€8,215.24 /unit