80/20 1530-LITE-BLACK  | CV8RDC

80/20 1530-LITE-BLACK 1.5 x 3 Inch Lite T Slot Ext Black Anodize

Item: CV8RDC Model: 1530-LITE-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)242.000000
Modulus Of Elasticity10,000,000 Lbs. / Sq. In.
Moment Of Inertia - Ix1.3847"
Moment Of Inertia - Iy0.3935"
Series15 Series
Surface Area1.722 Sq. In.
Weight0.167900
Weight Lbs0.1679 per inch
Yield Strength25,000 psi

Shipping Info:

Ship weight (kg) 0.0756
Ship height (cm)7.62
Ship length (cm)614.68
Ship width (cm)3.81

Product Variants

ProductModelColorSlot WidthHeightBore Dia.MaterialDrop LockYield StrengthPrice
80/20 1530-LITE-72 T-slotted Extrusion 15s 72 Lx3 Inch Height | AC3BNG 2RCR5 1530-LITE-72Silver8/25"3"0.26"Aluminum35000 psi€131.82
80/20 1530-LITE-97 T-slotted Extrusion 15s 97 Lx3 Inch Height | AC3BNH 2RCR6 1530-LITE-97Silver8/25"3"0.26"Aluminum35000 psi€176.68
RFQ
80/20 1530-LITE-145 Framing Extrusion T-slotted 15 Series | AF8ZUJ 29NZ82 1530-LITE-145Clear8.13 mm76.2 mm6.65 mmAluminum35000 psi€161.82
RFQ
80/20 1530-LITE-BLACK-120 T-Slot Framing System | CN2RYX 1530-LITE-BLACK-145 / 29NZ71 1530-LITE-BLACK-120-------€291.32
RFQ
80/20 1530-LITE  | CV8RCY 1530-LITE-------€1.12
80/20 1530-LITE-242  | CV8RCZ 1530-LITE-242-------€271.72
80/20 1530-LITE-242-BLACK-FB  | CV8RDA 1530-LITE-242-BLACK-FB-------€414.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 1530-LITE-BLACK 1.5 x 3 Inch Lite T Slot Ext Black Anodize
€1.44 /unit