Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H98 Water Hose, 50 Feet x 5/8 Inch Dia., PVC, 100 Psi, White | CD3WVH 423H98

TOUGH GUY 423H98 Water Hose, 50 Feet x 5/8 Inch Dia., PVC, 100 Psi, White

Item: CD3WVH Model: 423H98
Limited Availability
€34.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarine Duty Water Hose
Connection TypeGHT
Coupling MaterialAluminum
Gallons Per Hour700 GPH
Hose ColorWhite
Hose Inside Dia.5/8"
Hose Length50 ft.
Hose MaterialPVC
Max. Pressure100 psi
Number Of Ply4
Operating Temp.90°F
TypeWater Hose
Weighing Capacity250 lbs.
Garden Hose TypeWater Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialAluminum
Hose Fitting A TypeFGHT
Hose Fitting B MaterialAluminum
Hose Fitting B TypeMGHT
Hose FittingsAluminum FGHT x Aluminum MGHT
Hose Tube MaterialPVC
Kink ResistantNo

Shipping Info:

Ship weight (kg) 2.115
Country of OriginUS

Product Variants

ProductModelHose LengthHose ColorConnection TypeTypeWeighing CapacityMax. PressurePrice
TOUGH GUY 423H97 Water Hose, 50 Feet x 1/2 Inch Dia., PVC, 100 Psi, White | CD3VJE 423H97 423H9750 ft.WhiteGHTWater Hose250 lbs.100 psi€26.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H98 Water Hose, 50 Feet x 5/8 Inch Dia., PVC, 100 Psi, White
€34.86 /unit