Flat Shipping

Flat Shipping at €24.99 + VAT

3M SJ3000 Reclosable Fastener 5/8 In x 20 ft Black | AA7YFH 16U690

3M SJ3000 Reclosable Fastener 5/8 Inch x 20 ft Black

Item: AA7YFH Model: SJ3000Cross Ref: 16U690
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack-to-Back Strap
Adhesive TypeNo Adhesive
ColorBlack
Flame RetardantNo
Hook And Loop TypeHook And Loop
Length20 ft.
ShapeCut To Length Roll
Shear Strength31 psi
Width5/8"
CharacteristicsFlexible
Cycle Life15
For LocationIndoor
For Use WithCables
Includes BuckleBuckle Not Included
Operating Temperature - Maximum200°F
Overall Length20 ft.
Overall Width5/8"
Peel Strength3 lbf./sq. in.
Product TypeStrap Roll
Resistance PropertiesCorrosion Resistant, Plasticizer Resistant, Water Resistant
StandardsISO 9001:2000, ISO/TS 16949:2002
Strap MaterialPolyester, Polypropylene

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)8.38
Ship width (cm)8.64
HS code5806102400
Country of OriginUS

Product Details:

    • Characteristics: Pressure Sensitive

Product Variants

ProductModelMPNPkg. Qty.Price
3M 1-10-SJ3540 Reclosable Fastener Dual Lock 10 Yard | AA7YCJ 16U578 1-10-SJ35401-10-SJ35401€228.49
3M 1-10-SJ3560 Reclosable Fastener Dual Lock Clear | AA7YCL 16U580 1-10-SJ35601-10-SJ35601€279.32
3M 1-10-SJ4570 Reclosable Fastener Clear Low Profile | AA7YCP 16U583 1-10-SJ45701-10-SJ45701€127.70
3M 1-10-SJ4575 Reclosable Fastener Black Low Profile | AA7YCQ 16U584 1-10-SJ45751-10-SJ45751€125.04
3M SJ3000 Reclosable Fastener 1" x 20 ft Black | AA7YEG 16U642 SJ3000SJ30001€30.92
3M SJ3000 Reclosable Fastener 1/2 In x 20 ft Black | AA7YEH 16U644 SJ3000SJ30001€16.73
3M SJ3000 Reclosable Fastener 1/2" x 50 ft Black | AA7YEJ 16U646 SJ3000SJ30001€40.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M SJ3000 Reclosable Fastener 5/8 Inch x 20 ft Black
€22.96 /unit