Flat Shipping

Flat Shipping at €24.99 + VAT

3M 1-10-SJ3560 Reclosable Fastener Dual Lock Clear | AA7YCL 16U580

3M 1-10-SJ3560 Reclosable Fastener Dual Lock Clear

Item: AA7YCL Model: 1-10-SJ3560Cross Ref: 16U580
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReclosable Fastener
Adhesive TypeAcrylic Adhesive
Backing MaterialPolypropylene
ColorClear
Flame RetardantNo
Length10 yd.
ShapeCut To Length Roll
Shear Strength44 psi
Width1"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)21.08
Ship width (cm)2.54
HS code5806102400
Country of OriginUS

Product Details:

    • Characteristics: Polypropylene

Product Variants

ProductModelMPNPkg. Qty.Price
3M 1-10-SJ3540 Reclosable Fastener Dual Lock 10 Yard | AA7YCJ 16U578 1-10-SJ35401-10-SJ35401€228.49
3M 1-10-SJ4570 Reclosable Fastener Clear Low Profile | AA7YCP 16U583 1-10-SJ45701-10-SJ45701€127.70
3M 1-10-SJ4575 Reclosable Fastener Black Low Profile | AA7YCQ 16U584 1-10-SJ45751-10-SJ45751€125.04
3M SJ3000 Reclosable Fastener 1" x 20 ft Black | AA7YEG 16U642 SJ3000SJ30001€30.92
3M SJ3000 Reclosable Fastener 1/2 In x 20 ft Black | AA7YEH 16U644 SJ3000SJ30001€16.73
3M SJ3000 Reclosable Fastener 1/2" x 50 ft Black | AA7YEJ 16U646 SJ3000SJ30001€40.65
3M SJ3000 Reclosable Fastener 1/2 In x 5 ft Black | AA7YEK 16U648 SJ3000SJ30001€3.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1-10-SJ3560 Reclosable Fastener Dual Lock Clear
€312.51 /unit