3M MC3/0BCX Butt Splice Connector Orange3/0 Awg - Pack Of 30 | AB9KRK 2DPT1

3M MC3/0BCX Butt Splice Connector Orange3/0 Awg

Item: AB9KRK Model: MC3/0BCXCross Ref: 2DPT1
In Stock

Get it by Tuesday, Jun 17

€714.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Splice Connector
Barrel FinishTin Plated
Barrel Inside Dia.13/25"
Barrel Outside Dia.0.61"
Barrel SizeShort
Color CodeOrange
Contact MaterialCopper
FinishTin Coat
For Wire TypeStranded
Length1.9"
Length (straight Wireway)1.9"
MaterialCopper
Number Of Crimps2
Outside Dia.0.61"
Rohs CompliantYes
Seam StyleSeamless
Termination TypeCrimp

Shipping Info:

Ship weight (kg) 4.13
Ship height (cm)12.19
Ship length (cm)35.31
Ship width (cm)21.59
HS code8536904000
Country of OriginUS

Product Variants

ProductModelWire SizeBarrel Inside Dia.Outside Dia.FinishSeam StyleTermination TypePrice
3M MC250BCX Butt Splice Connector Yellow - Pack Of 30 | AB9KRM 2DPT3 MC250BCX250 kcmil3/5"0.69"Tin CoatSeamlessCrimp€982.13
3M MC2BCX Butt Splice Connector Brown 2 Awg - Pack Of 100 | AC2FDR 2JKJ6 MC2BCX2 AWG0.34"11/25"Tin CoatSeamlessCrimp€1,194.74
3M MC1BCX Butt Splice Connectorgreen 1 Awg - Pack Of 100 | AC2FGQ 2JLA2 MC1BCX1 AWG0.37"0.46"Tin CoatSeamlessCrimp€1,273.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M MC3/0BCX Butt Splice Connector Orange3/0 Awg
€714.84 /unit