MERSEN FERRAZ 30350R Fuse Base, 600V, 30A, Adder, Class CC, Tin Plated, Copper Box | CH4QZD

MERSEN FERRAZ 30350R Fuse Base, 600V, 30A, Adder, Class CC, Tin Plated, Copper Box

Item: CH4QZD Model: 30350R
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassClass CC
Height1.31"
Length3 1/25"
Max. Fuse Rating30A
Number Of PolesAdder
Width2.35"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.38
Ship length (cm)17.78
Ship width (cm)7.92

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsFuse ClassMax. Fuse RatingPrice
MERSEN FERRAZ 30310R Fuse Base, Adder, 600V, 30A, Class CC, Tin Plated, Copper Screw | CH4QYD 30310RAdder1.31"GFPC30AClass CC30A-
RFQ
MERSEN FERRAZ 30311R Fuse Base, 600V, 30A, Class CC, 1 Pole, Tin Plated, Copper Screw | CH4QYF 30311R11.31"GFPC30AClass CC30A€9.53
MERSEN FERRAZ 30312R Fuse Base, 600V, 30A, Class CC, 2 Pole, Tin Plated, Copper Screw | CH4QYH 30312R21.31"GFPC30AClass CC30A€15.76
MERSEN FERRAZ 30313R Fuse Base, 600V, 30A, Class CC, 3 Pole, Tin Plated, Copper Screw | CH4QYK 30313R31.31"GFPC30AClass CC30A€22.12
MERSEN FERRAZ 30322R Fuse Base, 600V, 30A, Class CC, 2 Pole, Tin Plated, Copper Pressure Plate | CH4QYV 30322R21.31"GFPC30AClass CC30A€37.89
MERSEN FERRAZ 30351R Fuse Base, 600V, 30A, Class CC, 1 Pole, Tin Plated Copper Box | CH4QZF 30351R11.31"GFPC30AClass CC30A-
RFQ
MERSEN FERRAZ 30352R Fuse Base, 600V, 30A, Class CC, 2 Pole, Tin Plated Copper Box | CH4QZH 30352R21.31"GFPC30AClass CC30A€75.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 30350R Fuse Base, 600V, 30A, Adder, Class CC, Tin Plated, Copper Box