Flat Shipping

Flat Shipping at €24.99 + VAT

3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DRN 448D98

3M 7100104903 969F Flap Disc, Type 27, 7 Inch x 7/8 in, Ceramic, 60 Grit, Fiberglass Bk, High Density

Item: CF2DRN Model: 7100104903Cross Ref: 448D98 / 969F
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.78 /unit
This product can only be shipped in multiples of 250
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive MaterialCeramic Grain
Abrasive TypeCoated
Diameter7"
Grit60
Max. Speed8500 RPM
Mounting Hole Size7/8"

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelDiameterGritMax. SpeedMounting Hole SizeConnector TypeAbrasive MaterialAbrasive TypeAbrasive GradePrice
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DQT 448D66 71001049247"808500 RPM--Ceramic GrainCoated-€34.22
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DQU 448D69 71001048907"808500 RPM7/8"-Ceramic GrainCoated-€23.16
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DQV 448D84 70103635677"808500 RPM--Ceramic GrainCoated-€32.55
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DQY 448D99 71001049147"808500 RPM7/8"-Ceramic GrainCoated-€30.90
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DQZ 448F09 71001048817"808500 RPM--Ceramic GrainCoated-€38.42
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DRA 448F12 71001045997"808500 RPM7/8"-Ceramic GrainCoated-€30.68
3M 969F Flap Disc, Ceramic Grain, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DRJ 448D68 71001049487"608500 RPM7/8"-Ceramic GrainCoated-€23.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100104903 969F Flap Disc, Type 27, 7 Inch x 7/8 in, Ceramic, 60 Grit, Fiberglass Bk, High Density
€33.78 /unit