Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 52R-N5-40WH Rotating Beacon, Red, 120V, 6 Inch Dia.

Item: AA7PVA Model: 52R-N5-40WHCross Ref: 16G527
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€562.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotating Beacon
Amps Drawn0.35A
Audible Alarm TypeVisual
ColorRed
Diameter6"
Flashes Per Minute75 fpm
For Use WithIndoor, Outdoor
Height8 1/2"
Housing MaterialCast Steel
Lamp Life25000 hrs.
Lamp TypeHalogen
Lens DesignDome
Lens MaterialPolycarbonate
Light Output265 lm
Mounting1/2" NPT Pipe
Power Source120V AC
RatingWeatherproof
Brightness SelectionFixed Brightness
Connection TypeWire Leads
Control ProtocolDirect Wire
Footprint Diameter6"
For LocationIndoor/Outdoor
Includes Mounting HardwareNo Mounting Hardware
Lamp ColorClear
Lens ColorRed
Lens ShapeDome
Lifespan25000 hrs.
Light Intensity265 lm
Light Operating ModeRotating
Light SourceHalogen
Mounting LocationConduit Mount
Mounting Mechanism1/2" NPT
Mounting StyleSurface Mount
Mounting Thread Size1/2" NPT
Operating Current0.350A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage120V AC
Overall Diameter6"
Overall Dimensions6" Dia.
Overall Height8 1/2"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCULUS

Shipping Info:

Ship weight (kg) 0.9954
Ship height (cm)20.96
Ship length (cm)17.15
Ship width (cm)17.15
HS code8531800050
Country of OriginUS

Product Variants

ProductModelLight OutputHeightDiameterMountingConduit SizeLamp LifePower SourceHousing MaterialPrice
EDWARDS SIGNALING 52A-N5-40WH Rotating Beacon, Amber, 120V, 6 Inch Dia. | AA7PVB 16G528 52A-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€478.52
EDWARDS SIGNALING 52B-N5-40WH Rotating Beacon, Blue, 120V, 6 x 2 x 8 1/2 Inch Size | AA7PVC 16G529 52B-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€432.22
EDWARDS SIGNALING 52G-N5-40WH Rotating Beacon, Green, 120V, 0.35A Rating | AA7PVD 16G530 52G-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€387.33
EDWARDS SIGNALING 52C-N5-40WH Rotating Beacon, Clear, 120V, 0.35A Rating | AA7PVE 16G531 52C-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€397.16
EDWARDS SIGNALING 52A-G5-20WH Rotating Beacon, Amber, 24V, 0.8A Rating | CF4NJX 52A-G5-20WH226 lm8 1/2"6"------
RFQ
EDWARDS SIGNALING 52A-R5 Rotating Beacon, Amber, 240VAC, 0.1A Rating | CF4NJY 52A-R5232 lm8 1/2"6"------
RFQ
EDWARDS SIGNALING 52B-G5-20WH Rotating Beacon, Blue, 24V, 0.8A Rating | CF4NJZ 52B-G5-20WH226 lm8 1/2"6"------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 52R-N5-40WH Rotating Beacon, Red, 120V, 6 Inch Dia.
€562.16 /unit