Flat Shipping

Flat Shipping at €24.99 + VAT

3M 947A Sanding Belt, 30 Inch Length, 1 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KTH 32UM19

3M 7010294445 947A Sanding Belt, 1 Inch Width x 30 Inch Length, Ceramic, 80 Grit, X Weight Cloth Backing

Item: CE9KTH Model: 7010294445Cross Ref: 32UM19 / 947A
Limited Availability
€7.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeGrade MED
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCotton, Polyester
ColorOrange
Grit80
Length30"
Overall Dia.Not Available
Width1"
Backing WeightX
Belt Joint TypeButt Joint
Belt Length30"
Belt Width1"
Coating CoverageClosed
Flexibility TypeSingle
Series947A Series

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialColorAbrasive GradeAbrasive TypeBacking WeightFlexibility TypePrice
3M 947A Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KPW 32UM27 701036060080CeramicCotton, PolyesterOrangeGrade MEDCoated--€15.13
3M 947A Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 60 Grit, Medium, Coated | CE9KPY 32UM26 710003512760CeramicCotton, PolyesterOrangeGrade MEDCoated--€16.07
3M 947A Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 120 Grit, Fine, Coated | CE9KQA 32UM28 7010325801120CeramicClothOrangeFineCoatedXSingle€13.95
3M 947A Sanding Belt, 60 Inch Length, 2 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KQT 32UM24 701036059980CeramicCotton, PolyesterOrangeGrade MEDCoated--€13.45
3M 60410013019 Sanding Belt, 60 Inch Length, 2 Inch Width, Ceramic, 120 Grit, Fine, Coated | CE9KQW 32UM25 7010325800120CeramicClothMaroon-CoatedXSingle€12.38
3M 947A Sanding Belt, 48 Inch Length, 6 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KRF 32UM39 701032580480CeramicCotton, PolyesterOrangeGrade MEDCoated--€35.32
3M 947A Sanding Belt, 48 Inch Length, 6 Inch Width, Ceramic, 60 Grit, Medium, Coated | CE9KRH 32UM38 701036060560CeramicCotton, PolyesterOrangeGrade MEDCoated--€37.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010294445 947A Sanding Belt, 1 Inch Width x 30 Inch Length, Ceramic, 80 Grit, X Weight Cloth Backing
€7.78 /unit