Flat Shipping

Flat Shipping at €24.99 + VAT

3M 60410013019 Sanding Belt, 60 Inch Length, 2 Inch Width, Ceramic, 120 Grit, Fine, Coated | CE9KQW 32UM25

3M 7010325800 947A Sanding Belt, 2 Inch Width x 60 Inch Length, Ceramic, 120 Grit, X Weight Cloth Backing

Item: CE9KQW Model: 7010325800Cross Ref: 32UM25 / 947A
Limited Availability
€14.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth , Cotton, Polyester
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageClosed
ColorMaroon
Flexibility TypeSingle
GradeFine
Grit120
Length60"
Width2"
Abrasive GradeMedium
Belt Length60"
Belt Width2"
Series947A Series

Shipping Info:

Ship weight (kg) 3.3075
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialColorAbrasive GradeAbrasive TypeBacking WeightFlexibility TypePrice
3M 947A Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KPW 32UM27 701036060080CeramicCotton, PolyesterOrangeGrade MEDCoated--€15.13
3M 947A Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 60 Grit, Medium, Coated | CE9KPY 32UM26 710003512760CeramicCotton, PolyesterOrangeGrade MEDCoated--€16.07
3M 947A Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 120 Grit, Fine, Coated | CE9KQA 32UM28 7010325801120CeramicClothOrangeFineCoatedXSingle€13.95
3M 947A Sanding Belt, 60 Inch Length, 2 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KQT 32UM24 701036059980CeramicCotton, PolyesterOrangeGrade MEDCoated--€13.45
3M 947A Sanding Belt, 48 Inch Length, 6 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KRF 32UM39 701032580480CeramicCotton, PolyesterOrangeGrade MEDCoated--€35.32
3M 947A Sanding Belt, 48 Inch Length, 6 Inch Width, Ceramic, 60 Grit, Medium, Coated | CE9KRH 32UM38 701036060560CeramicCotton, PolyesterOrangeGrade MEDCoated--€37.81
3M 947A Sanding Belt, 48 Inch Length, 6 Inch Width, Ceramic, 120 Grit, Fine, Coated | CE9KRK 32UM40 7010299911120CeramicCotton, PolyesterOrangeFineCoated--€31.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010325800 947A Sanding Belt, 2 Inch Width x 60 Inch Length, Ceramic, 120 Grit, X Weight Cloth Backing
€14.90 /unit