Flat Shipping

Flat Shipping at €24.99 + VAT

3M 8979 Duct Tape 2 x 60 yard 12.6 mil Slate Blue | AA6ZGK 15F803

3M 8979 Duct Tape 2 x 60 yard 12.6 mil Slate Blue

Item: AA6ZGK Model: 8979Cross Ref: 15F803
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorBlue
Length60 yd.
MaterialPolyethylene Over Cloth Scrim
Performance Temp.+40°F to +200°F
ShapeContinuous Roll
Thickness12.6 mil.
Width2"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)5.08
Ship length (cm)16.76
Ship width (cm)16.76
HS code5906100000
Country of OriginCA

Product Variants

ProductModelAdhesion To SteelMin. Tape Performance Temp.Duty RatingDuct Tape GradeDuct Tape LengthDuct Tape WidthTemp. RangeTape SizePrice
3M 6969 Duct Tape 2 Inch x 60 yard 10.5 mil Olive | AA6ZFN 15F768 6969--------€52.80
3M 8979 Duct Tape 2 x 25 yard 12.6 mil Slate Blue | AA6ZGL 15F805 8979--------€31.51
3M 8979 Duct Tape 2 Inch x 60 yard 12.6 mil Olive | AA6ZGM 15F806 8979--------€59.50
3M 8979 Duct Tape 2 Inch x 60 yard 12.6 mil Black | AA6ZGN 15F807 8979--------€58.40
3M 70006250602 Duct Tape | CN7UCA 7100029108--------€32.87
3M DT8 Duct Tape 7/8 Inch X 60 Yd, Silver, Continuous Roll, Pack Qty | CN7UCC 7100253423100 oz./in.40°F-Utility55m48 mm+40°F to +200°F1 7/8" x 60 yd.€13.40
3M 3979 Duct Tape, 1 7/8 Inch X 60 Yd, Gray, Continuous Roll, Pack Qty 1 | CN7UCD 701037591268 oz./in.--Utility60 yd.1 7/8"0°F to +200°F1 7/8" x 60 yd.€16.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 8979 Duct Tape 2 x 60 yard 12.6 mil Slate Blue
€56.34 /unit