BANJO 200PI6LCT Pump, 6HP, 2 Inch Size, Cast Iron | BX2ARU

BANJO FITTINGS 200PI6LCT Pump, 6HP, 2 Inch Size, Cast Iron

Item: BX2ARU Model: 200PI6LCT
Limited Availability
€775.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. HeadHpMax. Suction LiftNameplate VoltageMax. Flow Rate @ 10 Ft.Max. Flow Rate @ 20 Ft.PhaseCompatible Intake Pipe SizePrice
BANJO 200P6LCT Pump, 6.5HP, 2 Inch Size | BW9YKV 200P6LCT-6 1/2 hp------€480.37
RFQ
BANJO 200PB-BN Pump, 2 Inch Size, With Bearing | BW9ZDD 200PB-BN--------€557.53
RFQ
BANJO 200POICF3/4 Pump, 2 Inch Size, 3/4 Inch Shaft, Cast Iron | BX2AKE 200POICF3/4--------€728.09
RFQ
BANJO 200P5PRO Transfer Pump, 5.5HP, 2 Inch Size, Polypropylene | BX2AXB 200P5PRO-5 hp------€810.26
RFQ
BANJO 150PIHA Pump, Hydraulic Motor, 1 1/2 Inch Size, Cast Iron | BX2AYD 150PIHA--------€817.58
RFQ
BANJO 222POIV Pump, Cast Iron | BX2BBB 222POIV-5 hp------€834.91
RFQ
BANJO 16743 High Volume Pump Body Assembly, 4 x 3 Inch Size | BX2BBG 16743--------€835.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 200PI6LCT Pump, 6HP, 2 Inch Size, Cast Iron
€775.49 /unit