Flat Shipping

Flat Shipping at €24.99 + VAT

3M 775L Hook and Loop Sanding Disc, Coated, Multi-Hole, 5 Inch Disc Diameter | CF2AHP 35HW13

3M 7100045071 775L Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 120 Grit, 775L, 50 PK

Item: CF2AHP Model: 7100045071Cross Ref: 35HW13 / 775L
Limited Availability
€116.25 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive MaterialCeramic
Abrasive TypeCoated
ColorPurple
Grit120
Vacuum Hole DesignMulti Hole
Width5"
Abrasive GradeMedium
Backing MaterialFilm
Backing Weight3 mil
Coating CoverageOpen
Diameter5"

Shipping Info:

Ship weight (kg) 0.315
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritAbrasive GradeCoating CoverageResistance PropertiesDiameterBacking MaterialColorPkg. Qty.Price
3M 775L Sanding Disc, Medium, Ceramic Grain, Coated, 5 Inch, 150 Abrasive Grit | CE9KFQ 448D23 7100075678Ceramic Grain150FineOpenTear--Purple1€1.62
3M 775L Sanding Disc, Fine, Ceramic, Coated, 6 Inch, 220 Abrasive Grit, Non-Vacuum | CE9KFY 48XD79 7100075221Ceramic220-----Purple1€2.44
3M 775L Sanding Disc, Fine, Ceramic Grain, Coated, 6 Inch, 220 Abrasive Grit, 6 Hole | CE9KGA 448A51 7100075223Ceramic Grain220-----Purple1€2.65
3M 775L Sanding Disc, Fine, Ceramic Grain, Coated, 5 Inch, 220 Abrasive Grit, Non-Vacuum | CE9KGE 448D31 7100075692Ceramic Grain220FineOpenTear--Purple1€1.59
3M 775L Sanding Disc, Fine, Ceramic Grain, Coated, 5 Inch, 180 Abrasive Grit, Non-Vacuum | CE9KGG 448D27 7100075690Ceramic Grain180-----Purple1€1.62
3M 775L Sanding Disc, Fine, Aluminum Oxide, Coated, 6 Inch, 180 Abrasive Grit | CE9KGN 48XD75 7100075206Aluminum Oxide180-----Purple1€2.20
3M 775L Sanding Disc, Coarse, Ceramic Grain, Coated, 6 Inch, 80 Abrasive Grit | CE9KGQ 447Z75 7100045866Ceramic Grain80MediumOpenTear--Purple1€2.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100045071 775L Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 120 Grit, 775L, 50 PK
€116.25 /pack