Flat Shipping

Flat Shipping at €24.99 + VAT

3M 775L Sanding Disc, Fine, Ceramic Grain, Coated, 5 Inch, 220 Abrasive Grit, Non-Vacuum | CE9KGE 448D31

3M 7100075692 775L Sanding Disc, Fine, Ceramic Grain, Coated, 5 Inch, 220 Abrasive Grit, Non-Vacuum

Item: CE9KGE Model: 7100075692Cross Ref: 448D31 / 775L
Limited Availability
€1.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive GradeFine
Abrasive MaterialCeramic Grain
Abrasive TypeCoated
Coating CoverageOpen
ColorPurple
Disc Backing MaterialFilm
GradeFine
Grit220
Resistance PropertiesTear
Vacuum Hole DesignNon Vacuum
Width5"
Backing MaterialFilm
Backing Weight3 mil
Diameter5"
Product TypePSA Disc
Series775L Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritAbrasive GradeCoating CoverageResistance PropertiesDiameterBacking MaterialColorPkg. Qty.Price
3M 775L Sanding Disc, Medium, Ceramic Grain, Coated, 5 Inch, 150 Abrasive Grit | CE9KFQ 448D23 7100075678Ceramic Grain150FineOpenTear--Purple1€1.62
3M 775L Sanding Disc, Fine, Ceramic, Coated, 6 Inch, 220 Abrasive Grit, Non-Vacuum | CE9KFY 48XD79 7100075221Ceramic220-----Purple1€2.44
3M 775L Sanding Disc, Fine, Ceramic Grain, Coated, 6 Inch, 220 Abrasive Grit, 6 Hole | CE9KGA 448A51 7100075223Ceramic Grain220-----Purple1€2.65
3M 775L Sanding Disc, Fine, Ceramic Grain, Coated, 5 Inch, 180 Abrasive Grit, Non-Vacuum | CE9KGG 448D27 7100075690Ceramic Grain180-----Purple1€1.62
3M 775L Sanding Disc, Fine, Aluminum Oxide, Coated, 6 Inch, 180 Abrasive Grit | CE9KGN 48XD75 7100075206Aluminum Oxide180-----Purple1€2.20
3M 775L Sanding Disc, Coarse, Ceramic Grain, Coated, 6 Inch, 80 Abrasive Grit | CE9KGQ 447Z75 7100045866Ceramic Grain80MediumOpenTear--Purple1€2.74
3M 775L Medium, Ceramic, Coated, PSA Sanding Disc, 6 Inch, 120 Abrasive Grit, Non-Vacuum | CE9XUH 35HV90 7100045867Precision Shaped Ceramic120MediumOpenTear--Purple50€118.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100075692 775L Sanding Disc, Fine, Ceramic Grain, Coated, 5 Inch, 220 Abrasive Grit, Non-Vacuum
€1.81 /unit