Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5300 Cleaning Pad 23 Inch Blue - pack of 5 | AE2APK 4WD03

3M 7000045907 5300 Scrubbing Pad, Deep Scrubbing, Blue, 23 Inch Dia, Nylon/Polyester, 5 PK

Item: AE2APK Model: 7000045907Cross Ref: 4WD03 / 5300
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaning Pad
Center Hole Dia.3 3/4"
ColorBlue
MaterialNon Woven Nylon, Polyester Fiber
Size23"
Speed175-600 RPM
ApplicationCleaning, Scrubbing
Diameter23"
Display Qty5
FeaturesAbrasive Particles are Dispersed Throughout and Bonded to the Non Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors
Fits Machine Size23"
Maximum Speed600 RPM
Minimum Speed175 RPM
Pad/brush Size23"
Performance RatingStandard
Product TypeScrubbing Pad
ShapeRound
StandardsGREEN SEAL CERTIFIED
Thickness1"
TypeDeep Scrubbing

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)14.73
Ship length (cm)60.96
Ship width (cm)59.44
HS code6805301000
Country of OriginUS

Product Variants

ProductModelFloor Pad SizeShapeSizeDimensionsColorSpeedCenter Hole Dia.Floor ApplicationPkg. Qty.Price
3M 5300-28x14 Scrubbing Pad 28 Inch x 14 Inch Blue - Pack Of 10 | AE8NXJ 6ENG1 700012684114" x 28"Rectangular28" x 14"28" x 14"Blue175-600 RPM-Cleaning, Scrubbing10€191.77
3M 5300-32x14 Scrubbing Pad 32 Inch x 14 Inch Blue - Pack Of 10 | AE8NXK 6ENG2 700012684214" x 32"Rectangular32" x 14"32" x 14"Blue175-600 RPM-Cleaning, Scrubbing10€195.16
3M 5300-12 Scrubbing Pad, Blue, 12 Inch Floor Pad Size, 175 To 600 Rpm | CN7WEX 700004272912"Round--Blue175-600 RPM3 3/4"Cleaning, Scrubbing5€40.81
3M 5300 Scrubbing Pad 13 Inch Blue - pack of 5 | AD2TJK 3U058 7100006172--13"-Blue175-600 RPM3 3/4"-5€51.18
3M 5300 Scrubbing Pad 14 Inch Blue - pack of 5 | AD2TJL 3U059 7000042730--14"-Blue175-600 RPM3 3/4"-5€52.54
3M 5300 Scrubbing Pad 15 Inch Blue - pack of 5 | AD2TJM 3U060 7000000673--15"-Blue175-600 RPM3 3/4"-5€62.48
3M 5300 Scrubbing Pad 17 Inch Blue - pack of 5 | AD2TJN 3U061 7000000674--17"-Blue175-600 RPM3 3/4"-5€75.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000045907 5300 Scrubbing Pad, Deep Scrubbing, Blue, 23 Inch Dia, Nylon/Polyester, 5 PK
€115.89 /pack