3M 5300-32x14 Scrubbing Pad 32 Inch x 14 Inch Blue - Pack Of 10 | AE8NXK 6ENG2

3M 7000126842 5300-32x14 Scrubbing Pad, 14 Inch Width, 32 Inch Length/Polyester, Blue, Rectangular, 10 PK

Item: AE8NXK Model: 7000126842Cross Ref: 6ENG2 / 5300-32x14
In Stock

Get it by Tuesday, Jun 10

€196.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrubbing Pad
ApplicationCleaning, Scrubbing
ColorBlue
Dimensions32" x 14"
Fits Machine Size32"
Floor ApplicationCleaning, Scrubbing
Floor Pad Size14" x 32"
IncludesNot Applicable
MaterialNon Woven Nylon, Polyester Fiber
Overall Length32"
Overall Width14"
Pad/brush SizeNot Applicable
ShapeRectangular
Size32" x 14"
Speed175-600 RPM
ThicknessNot Applicable
Maximum Speed600 RPM
Minimum Speed175 RPM
Product TypeScrubbing Pad
StandardsGREEN SEAL CERTIFIED

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)27.18
Ship length (cm)82.55
Ship width (cm)36.83
HS code6805301000
Country of OriginUS

Product Variants

ProductModelFloor Pad SizeShapeSizeDimensionsColorSpeedCenter Hole Dia.Floor ApplicationPkg. Qty.Price
3M 5300-28x14 Scrubbing Pad 28 Inch x 14 Inch Blue - Pack Of 10 | AE8NXJ 6ENG1 700012684114" x 28"Rectangular28" x 14"28" x 14"Blue175-600 RPM-Cleaning, Scrubbing10€191.77
3M 5300-12 Scrubbing Pad, Blue, 12 Inch Floor Pad Size, 175 To 600 Rpm | CN7WEX 700004272912"Round--Blue175-600 RPM3 3/4"Cleaning, Scrubbing5€40.81
3M 5300 Scrubbing Pad 13 Inch Blue - pack of 5 | AD2TJK 3U058 7100006172--13"-Blue175-600 RPM3 3/4"-5€51.18
3M 5300 Scrubbing Pad 14 Inch Blue - pack of 5 | AD2TJL 3U059 7000042730--14"-Blue175-600 RPM3 3/4"-5€52.54
3M 5300 Scrubbing Pad 15 Inch Blue - pack of 5 | AD2TJM 3U060 7000000673--15"-Blue175-600 RPM3 3/4"-5€62.48
3M 5300 Scrubbing Pad 17 Inch Blue - pack of 5 | AD2TJN 3U061 7000000674--17"-Blue175-600 RPM3 3/4"-5€75.55
3M 5300 Scrubbing Pad 19 Inch Blue - pack of 5 | AD2TJP 3U062 7000000675--19"-Blue175-600 RPM3 3/4"-5€87.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000126842 5300-32x14 Scrubbing Pad, 14 Inch Width, 32 Inch Length/Polyester, Blue, Rectangular, 10 PK
€196.28 /pack