Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 4910 Double Sided Vhb Tape 12 x 1 yd Clear | AA6VNJ 15C302

3M 4910 Double Sided Vhb Tape 12 Inch x 1 yd Clear

Item: AA6VNJ Model: 4910Cross Ref: 15C302
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€189.56
5% off
€180.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Sided VHB Tape
Adhesion To Steel 240 oz./in.
Adhesive General Purpose Acrylic
Color Clear
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General MainteNaNce & Repair, Metalworking, Warehouse
Environment Indoor And Outdoor
Foam Cell Type Closed
Foam Density Type Firm
Imperial Tape Length 1 yd.
Imperial Tape Width 12"
Imperial Tape Wxl 12" x 1 yd.
Length 1 yd.
Liner Color Red
Liner Included Yes
Material Solid Foam
Max. Adhesion Time 24 Months
Maximum Tape Performance Temperature 194°F
Metric Tape Length 0.91m
Metric Width 304.8 mm
Minimum Tape Performance Temperature -31°F
Performance Temp. +50°F to +200°F
Product Form Continuous Roll
Removable No
Series 4910 Series
Shape Continuous Roll
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyethylene Foam
Tape Color Transparent
Tape Core Diameter 3"
Tape Elongation Not Rated
Tape Resistance Properties Impact-Resistant
Tape Tensile Strength 100 lbs./in.
Tape Thickness 1/16"
Temperature Range -31°F to +194°F
Thickness 40 mil.
Width 12"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)30.48
Ship length (cm)6.1
Ship width (cm)6.1
HS code3919905060
Country of OriginUS

Product Variants

ProductModelTape ThicknessTape Backing MaterialTape ColorAdhesion To SteelFoam Density TypeLiner MaterialRemovableLiner ColorPkg. Qty.Price
3M 4910 Double Sided VHB Tape 1/2In x 5 yard Clear | AA6VNK 15C303 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€48.94
3M 4910 Double Sided Vhb Tape 12" x 5 yd Clear | AA6VNL 15C304 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€697.59
3M 4910 Double Sided Vhb Tape 1" x 5 yd Clear | AA6VNM 15C305 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€88.21
3M 4910 Double Sided Vhb Tape 2" x 5 yd Clear | AA6VNN 15C306 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€133.62
3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear | AA6VNP 15C307 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€58.61
3M 4910 Double Sided Vhb Tape 6" x 1 yd Clear | AA6VNQ 15C308 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€98.02
3M 4910 Double Sided Vhb Tape 6" x 5 yd Clear | AA6VNR 15C309 49101/16"Polyethylene FoamTransparent240 oz./in.Firm-NoRed1€409.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4910 Double Sided Vhb Tape 12 Inch x 1 yd Clear
€189.56 /unit