Flat Shipping

Flat Shipping at €24.99 + VAT

3M 02602 Sanding Sponge Sf 1/4 Inch - Pack Of 120 | AB9CCE 2BAE1

3M 7000000588 02602 Contour Sanding Sponge, 4 1/2 Inch Width, Super Fine, 120, PK

Item: AB9CCE Model: 7000000588Cross Ref: 2BAE1 / 02602
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€947.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sponge
Abrasive MaterialAluminum Oxide
ColorGray
GradeSuper Fine
Grit500/600
Length5 1/2"
Thickness1/4"
Width4 1/2"
Number Of Abrasive Sides1
Resistance PropertiesWater
Sponge Length5 1/2"
Sponge ShapeContour
Sponge Thickness1/4"
Sponge Width4 1/2"

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)13.72
Ship length (cm)45.47
Ship width (cm)25.91
HS code6805305000
Country of OriginUK

Product Details:

    • Sides (Dual)

Product Variants

ProductModelGradeGritThicknessAbrasive MaterialColorPkg. Qty.Price
3M 02601 Sanding Sponge 5-1/2 x 4-1/2 x 1/4 Inch - Pack Of 120 | AB9CCG 2BAE6 7000000592Super Fine/Ultra Fine800/10001/4"Aluminum OxideGray120€921.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000588 02602 Contour Sanding Sponge, 4 1/2 Inch Width, Super Fine, 120, PK
€947.84 /unit