Flat Shipping

Flat Shipping at €24.99 + VAT

ELECTROMARK C113B3 Identification Label, 1 1/2 Inch Size Width, 5/8 Inch Size Ht, White, Rectangle, Aluminum | CN9QKQ

ELECTROMARK C113B3 Identification Label, 1 1/2 Inch Size Width, 5/8 Inch Size Ht, White, Rectangle, Aluminum

Item: CN9QKQ Model: C113B3Cross Ref: 8AUD1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemIdentification Label
AdhesiveAdhesive
ColorWhite
Label ShapeRectangle
LanguageNo Text
MaterialAluminum
Number Of Labels350
Preprinted LegendBlank
Size1 1/2" x 5/8"
Subject MatterNo Header
Product TypeIdentification Label
Size (wxh)1 1/2" x 5/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTROMARK C113B3 Identification Label, 1 1/2 Inch Size Width, 5/8 Inch Size Ht, White, Rectangle, Aluminum