T&S B-0816 Mixing Faucet, Vertical, Wall Mount, Rigid/Swivel Gooseneck, 2.2 GPM Rosespray | CL6UYL

T&S B-0816 Mixing Faucet, Vertical, Wall Mount, Rigid/Swivel Gooseneck, 2.2 GPM Rosespray

Item: CL6UYL Model: B-0816
In Stock

Get it by Tuesday, Jun 17

€331.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MountWall
Body Size3"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle TypeLever
Inlet GenderMale
Inlet Size1/2"
Inlet TypeNPT
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeRosespray
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)36.83
Ship length (cm)13.97
Ship width (cm)27.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0816 Mixing Faucet, Vertical, Wall Mount, Rigid/Swivel Gooseneck, 2.2 GPM Rosespray
€331.40 /unit