Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN ZR365L-PC P Trap 1-1/2 Inch Zinc | AD3LWP 40D765

ZURN ZR365L-PC P Trap 1-1/2 Inch Zinc

Item: AD3LWP Model: ZR365L-PCCross Ref: 40D765
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Inlet P Trap
Basic Fitting ShapeTrap
Bend RadiusNot Applicable
ColorSilver
Color/finishSilver
ConnectionCompression Nut
Connection TypeCompression
FinishChrome Plated
For Use WithSinks
Gauge17 ga.
Inlet/outlet1 1/2"
Length12 3/4"
MaterialZinc
Outlet TypeCompression
Pipe Dia.1 1/2"
IncludesEscutcheon, Nuts
Inlet Connection TypeCompression
Nominal Pipe Size1 1/2"
Outlet Connection TypeCompression
Overall Length12 1/2"
Product TypeTrap

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)18.03
Ship length (cm)31.75
Ship width (cm)15.49
HS code7411211000
Country of OriginTH

Product Variants

ProductModelPipe Dia.GaugeInlet/outletMaterialFinishColorConnection TypeConnectionPrice
ZURN ZR361L-PC P Trap 1-1/4 Inch Zinc | AD3LWN 40D764 ZR361L-PC1 1/4"22 ga.1 1/4"ZincChrome PlatedSilverCompressionCompression Nut€65.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN ZR365L-PC P Trap 1-1/2 Inch Zinc
€96.21 /unit