Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN ZH8822-XL-LRLK-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THU 48RX89

ZURN ZH8822-XL-LRLK-PC Angle Supply Stop, Compression Inlet Type, 200 psi

Item: CF2THU Model: ZH8822-XL-LRLK-PCCross Ref: 48RX89
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Supply Stop
ApplicationLavatory, Faucet, Water Closet Supply
Body MaterialBrass
Connection Gender - Side 3Not Applicable
Connection Size - Side 11/2"
Connection Size - Side 23/8"
Connection Type - Side 2Compression
FeaturesFull Turn
FinishChrome Plated
Handle MaterialBrass
Inlet Size1/2"
Inlet TypeCompression
Inner CoreBrass
Max. Working Pressure200 psi
Nut MaterialBrass
Operating Temp.+33° to +100°
Outlet Size1/2"
Outlet TypeThreaded
Stem MaterialBrass
Temp. Range+33°F to +100°F
Valve DesignAngle
Body StyleAngle
Handle TypeLever
IncludesCopper Riser Supply Kit, Loose Key
StandardsA112.19.2, A112.19.5, A112.19.6, ASSE 101, ASSE 1037, B125.2, CSA 125.3, CSA B125.1, IAPMO/UPC/CUPC
Valve Body MaterialChrome Plated Brass
Valve SeriesZH8822-XL

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)35.56
Ship width (cm)6.35
Country of OriginTW

Product Variants

ProductModelOutlet SizeBody MaterialFinishMax. Working PressureTemp. RangeInlet SizeHandle MaterialStem MaterialPrice
ZURN Z8802-XL-LRLKQ-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THJ 48RX71 Z8802-XL-LRLKQ-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€32.00
ZURN Z8802-XL-LR-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THK 48RX72 Z8802-XL-LR-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€35.57
ZURN Z8802-XL-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THL 48RX74 Z8802-XL-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€11.18
ZURN Z8804-XL-LK-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THM 48RX76 Z8804-XL-LK-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€9.49
ZURN Z8804-XL-LKQ-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THN 48RX77 Z8804-XL-LKQ-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€12.57
ZURN Z8804-XL-LRLKQ-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THP 48RX78 Z8804-XL-LRLKQ-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€41.15
ZURN Z8804-XL-PC Angle Supply Stop, Compression Inlet Type, 200 psi | CF2THQ 48RX80 Z8804-XL-PC1/2"BrassChrome Plated200 psi+33°F to +100°F1/2"BrassBrass€7.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN ZH8822-XL-LRLK-PC Angle Supply Stop, Compression Inlet Type, 200 psi
€89.35 /unit