Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN ZEMS6003AV-EWS-IS Auto Flush Valve Urinal 120V 1 Inch IPS | AH8UDV 38ZL79

ZURN ZEMS6003AV-IS-EWS Auto Flush Valve Urinal 120V 1 Inch IPS

Item: AH8UDV Model: ZEMS6003AV-IS-EWSCross Ref: 38ZL79
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€852.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Flush Valve
ConnectionTop Spud
Connection TypeTop Spud
FinishChrome Plated
Fixture TypeUrinal
Gallons Per Flush0.5 GPF
Power SourceElectric
Pressure Range25 psi to 80 psi
Rough-in11 1/2"
Sensor Range18" to 22"
Spud Coupling3/4"
Valve DesignDiaphragm
Basic Power SourceElectric
Fixture ConnectionTop Spud
StandardsASSE 1037, CSA B125.3

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)27.94
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Flush Mode : Single Flush
    • Exposed/Concealed : Exposed

Product Variants

ProductModelGallons Per FlushRough-inSpud CouplingValve DesignPressure RangePower SourceBattery LifeInlet SizePrice
ZURN ZER6000AV-CPM Automatic Flush Valve Toilet 3.5 Gpf | AC3PVN 2VEH8 ZER6000AV-CPM3.5 GPF11 1/2"1 1/2"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month1"€409.84
ZURN ZER6000AV-WS1-CPM Automatic Flush Valve Toilet Diaphragm | AC3PVP 2VEH9 ZER6000AV-WS1-CPM1.6 GPF11 1/2"1 1/2"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month1"€409.84
ZURN ZER6003AV-CPM Automatic Flush Valve Urinal 1.5 Gpf | AC3PVQ 2VEJ1 ZER6003AV-CPM1.5 GPF11 1/2"3/4"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month3/4"€409.84
ZURN ZER6003AV-WS1-CPM Automatic Flush Valve 1 Gpf Diaphragm | AC3PVR 2VEJ2 ZER6003AV-WS1-CPM1 GPF11 1/2"3/4"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month3/4"€409.84
ZURN ZER6000PL-HET-CPM Automatic Flush Valve Toilet Diaphragm | AE7CTU 5WYH1 ZER6000PL-HET-CPM1.28 GPF11 1/2"1 1/2"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month1"€387.69
ZURN ZER6003AV-ULF-CPM Automatic Flush Valve Urinal 0.125 Gpf | AF2DKF 6RKG8 ZER6003AV-ULF-CPM0.125 GPF11 1/2"3/4"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month3/4"€409.84
ZURN ZTR6200EV Automatic Flush Valve Toilet 1.28 Gpf | AF7TBW 22LU02 ZTR6200EV1.28 GPF11 1/2"1 1/2"Piston25 psi to 80 psi-3 yrs. @ 4000 Flushes/Month1"€571.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN ZEMS6003AV-IS-EWS Auto Flush Valve Urinal 120V 1 Inch IPS
€852.52 /unit