Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN ZEMS6003-EWS-YB-YC Auto Flush Valve Urinal 0.5 Gallon per Flush | AH8UDG 38ZL67

ZURN ZEMS6003-EWS-YB-YC Auto Flush Valve Urinal 0.5 Gallon per Flush

Item: AH8UDG Model: ZEMS6003-EWS-YB-YCCross Ref: 38ZL67
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€774.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Flush Valve
Basic Power SourceElectric
ConnectionTop Spud
Connection LocationTop
Connection TypeTop Spud
Exposed/concealedExposed
FinishChrome
Fixture ConnectionTop Spud
Fixture TypeUrinal
Flush ModeSingle Flush
Gallons Per Flush0.5 GPF
IncludesCast Wall Flange, Sweat Solder Kit, Vandal Resistant Stop Cover, Wall Mounted Sensor
Power SourceElectric
Pressure Range25 psi to 80 psi
Rough-in11 1/2"
Spud Coupling3/4"
Valve DesignDiaphragm
Brand And SeriesZurn AquaSense ZEM6003
Inlet Size3/4" IPS
Manufacturers Warranty Length3 yrs.
Sensor Range18" to 22"
StandardsASSE 1037, CSA B125.3

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)27.94
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Flush Mode : Single Flush
    • Exposed/Concealed : Exposed

Product Variants

ProductModelGallons Per FlushRough-inSpud CouplingValve DesignPressure RangePower SourceBattery LifeInlet SizePrice
ZURN ZER6000AV-CPM Automatic Flush Valve Toilet 3.5 Gpf | AC3PVN 2VEH8 ZER6000AV-CPM3.5 GPF11 1/2"1 1/2"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month1"€409.84
ZURN ZER6000AV-WS1-CPM Automatic Flush Valve Toilet Diaphragm | AC3PVP 2VEH9 ZER6000AV-WS1-CPM1.6 GPF11 1/2"1 1/2"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month1"€409.84
ZURN ZER6003AV-CPM Automatic Flush Valve Urinal 1.5 Gpf | AC3PVQ 2VEJ1 ZER6003AV-CPM1.5 GPF11 1/2"3/4"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month3/4"€409.84
ZURN ZER6003AV-WS1-CPM Automatic Flush Valve 1 Gpf Diaphragm | AC3PVR 2VEJ2 ZER6003AV-WS1-CPM1 GPF11 1/2"3/4"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month3/4"€409.84
ZURN ZER6000PL-HET-CPM Automatic Flush Valve Toilet Diaphragm | AE7CTU 5WYH1 ZER6000PL-HET-CPM1.28 GPF11 1/2"1 1/2"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month1"€387.69
ZURN ZER6003AV-ULF-CPM Automatic Flush Valve Urinal 0.125 Gpf | AF2DKF 6RKG8 ZER6003AV-ULF-CPM0.125 GPF11 1/2"3/4"Diaphragm20 psi to 100 psi-3 yrs. @ 3000 Flushes/Month3/4"€409.84
ZURN ZTR6200EV Automatic Flush Valve Toilet 1.28 Gpf | AF7TBW 22LU02 ZTR6200EV1.28 GPF11 1/2"1 1/2"Piston25 psi to 80 psi-3 yrs. @ 4000 Flushes/Month1"€571.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN ZEMS6003-EWS-YB-YC Auto Flush Valve Urinal 0.5 Gallon per Flush
€774.01 /unit