Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN ZEMS6000AV-WS1.0021 Exposed Hard Wired Sensor Diaphragm Flush Valve With 1.6 GPF | CV8PCM

ZURN ZEMS6000AV-WS1.0021 Exposed Hard Wired Sensor Diaphragm Flush Valve With 1.6 GPF

Item: CV8PCM Model: ZEMS6000AV-WS1.0021Cross Ref: 213YF4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€890.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Flush Valve
Basic Power SourceHardwired
FinishChrome Plated
Fixture ConnectionTop Spud
Flush ModeSingle Flush
IncludesCast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop Cap
Pressure Range10 psi to 100 psi
Brand And SeriesZurn AquaVantage ZEM6000AV
Gallons Per Flush1.6 GPF
Inlet Size1" IPS
Manufacturers Warranty Length3 yrs.
Rough-in11 1/2"
Spud Coupling1 1/2"
StandardsADA COMPLIANT

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)43.18
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelPressure RangePrice
ZURN ZEMS6000AV-HET.0002 Exposed Sensor Flush Valve High Efficiency 1.28 GPF, 11-1/2 Inch Rough-In | CV8PBY ZEMS6000AV-HET.000210 psi to 100 psi€805.87
ZURN ZEMS6000AV-HET-MOB Exposed Hard Wired Sensor Flush Valve, 1.28 GPF, 11-1/2 Inch Rough-In | CV8PCC ZEMS6000AV-HET-MOB10 psi to 100 psi€589.88
ZURN ZEMS6000AV-ONE Automatic Sensor Flush Valve For High Efficiency Water Closets | CV8PCG ZEMS6000AV-ONE-€556.06
ZURN ZEMS6000AV-ONE-IS Automatic Sensor Flush Valve For Water Closets | CV8PCJ ZEMS6000AV-ONE-IS-€556.06
ZURN ZEMS6000AV-WS1-MOB Exposed Hard Wired Sensor Flush Valve, 1.6 GPF, 11-1/2 Inch Rough-In | CV8PCQ ZEMS6000AV-WS1-MOB10 psi to 100 psi€589.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN ZEMS6000AV-WS1.0021 Exposed Hard Wired Sensor Diaphragm Flush Valve With 1.6 GPF
€890.52 /unit