Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN Z8962-15-PC Wall Bend 15 Inch Length 1 1/2 Inch Pipe Diameter | AE2ARD 4WDH1

ZURN Z8962-15-PC Wall Bend 15 Inch Length 1 1/2 Inch Pipe Diameter

Item: AE2ARD Model: Z8962-15-PCCross Ref: 4WDH1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Bend
Bend RadiusNot Applicable
ColorSilver
Color/finishPolished Chrome
ConnectionBeaded Inlet, Slip Joint Outlet
Gauge17 ga.
Inlet TypeSlip
Length15"
MaterialBrass , Cast Brass
Outlet TypeSlip
Overall Length15"
Pipe Dia.1 1/2"
FinishChrome
Inlet Connection TypeSlip
Nominal Pipe Size1 1/2"
Outlet Connection TypeSlip
Product TypeBend

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)4.83
Ship length (cm)38.1
Ship width (cm)6.35
HS code7419995010
Country of OriginCN

Product Variants

ProductModelMaterialPipe Dia.ColorColor/finishGaugeOverall LengthInlet TypeOutlet TypePrice
ZURN Z8960-15-PC Wall Bend 15 Inch Length 1 1/4 Inch Pipe Diameter | AE2ARB 4WDG8 Z8960-15-PCBrass1 1/4"SilverPolished Chrome17 ga.15"SlipSlip€33.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z8962-15-PC Wall Bend 15 Inch Length 1 1/2 Inch Pipe Diameter
€62.94 /unit