ZURN Z8700BD-PC P-Trap | CE9RKP 48RX28

ZURN Z8700BD-PC P-Trap

Item: CE9RKP Model: Z8700BD-PCCross Ref: 48RX28
In Stock

Get it by Wednesday, Jun 11

€29.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemP-Trap
Bend RadiusNot Applicable
ColorSilver
Color/finishChrome
ConnectionCompression
For Use WithWall Drain
Gauge17 ga.
Grid MaterialBrass
IncludesBrass Swivel Nuts, Deep Escutcheon
Inlet TypeCompression
MaterialCast Brass
Outlet TypeCompression
Overall Length10"
FinishChrome
Inlet Connection TypeCompression
Nominal Pipe Size1 1/4"
Outlet Connection TypeCompression
Product TypeTrap

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)5.84
Ship length (cm)25.4
Ship width (cm)14.99
Country of OriginTH

Product Variants

ProductModelColor/finishOverall LengthMaterialColorConnectionGaugeGrid MaterialInlet TypePrice
ZURN Z8701-9B-PC P-Trap | CE9RKQ 48RX35 Z8701-9B-PCChrome Plated12"Cast BrassSilverCompression17 ga.BrassCompression€35.80
ZURN Z8702-9BD-PC P-Trap | CE9RKR 48RX45 Z8702-9BD-PCChrome12"Cast BrassSilverCompression17 ga.BrassCompression€76.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z8700BD-PC P-Trap
€29.17 /unit