ZURN Z842C4-XL Gooseneck, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm | CF2BQT 468D50

ZURN Z842C4-XL Gooseneck, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm

Item: CF2BQT Model: Z842C4-XLCross Ref: 468D50
Limited Availability
€498.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Bathroom Faucet
Flow Rate2.2 GPM
Number Of Handles2
Number Of Holes3
Spout Length8"

Shipping Info:

Ship weight (kg) 2.4525
Country of OriginUS

Product Variants

ProductModelFlow RateSpout LengthNumber Of HolesNumber Of HandlesSensor RangeAmpsPower SourcePrice
ZURN Z6920-XL-CP4 Gooseneck, Motion Sensor Faucet Activation, 1.5 Gpm | CF2BPK 45ND32 Z6920-XL-CP41.5 GPM5 3/8"1-1" to 8"2ABattery€877.55
ZURN Z6920-XL-ACA Gooseneck, Motion Sensor Faucet Activation, 1.5 Gpm | CF2BPL 468D20 Z6920-XL-ACA1.5 GPM10"1-7 1/2"2AAC€836.16
ZURN Z6920-XL-CP8 Gooseneck, Motion Sensor Faucet Activation, 1.5 Gpm | CF2BPM 468D21 Z6920-XL-CP81.5 GPM10"1-1" to 8"2A-€913.40
ZURN Z6922-XL Gooseneck, Motion Sensor Faucet Activation, 1.5 Gpm | CF2BPN 468D22 Z6922-XL1.5 GPM5 3/8"1-1" to 8"0.03A-€571.78
ZURN Z812A1-XL-3F Gooseneck, Manual Faucet Activation, 0.5 Gpm | CF2BQL 46CD99 Z812A1-XL-3F0.5 GPM4 1/2"22---€234.66
ZURN Z812B1-XL-3F Gooseneck, Manual Faucet Activation, 0.5 Gpm | CF2BQM 46CE01 Z812B1-XL-3F0.5 GPM6 3/8"22---€222.63
ZURN Z824B0-XL-3F Gooseneck, Manual Faucet Activation, 0.5 Gpm | CF2BQN 46CE04 Z824B0-XL-3F0.5 GPM6 3/8"21---€311.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z842C4-XL Gooseneck, Kitchen Sink Faucet, Manual Faucet Activation, 2.2 Gpm
€498.21 /unit