ZURN Z831R1-XL-3M Low Arc, Manual Faucet Activation, 0.5 Gpm | CE9XZD 46CE14

ZURN Z831R1-XL-3M Low Arc, Manual Faucet Activation, 0.5 Gpm

Item: CE9XZD Model: Z831R1-XL-3MCross Ref: 46CE14
Limited Availability
€437.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Faucet
Flow Rate0.5 GPM
Number Of Handles2
Number Of Holes3
Spout Length6 3/8"
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
FeaturesAdjustable Centers from 6" to 20"
Flow Outlet Type - FaucetAerated
Includes1/2" NPSM Coupling Nuts, Color Coded Metal Handles, Mounting Hardware, Vandal Resistant
Ligature ResistantNo
Manufacturers Warranty Length3 yrs.
Max. Installation Surface Thickness4 1/4"
Max. Mounting Hole Center Distance8"
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number59517007, 59517008
SeriesAquaSpec Series
Spout Height3"
Spout Reach5 1/8"
StandardsASME A112.18.1
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles, Vandal Resistant Outlet
Water Inlet Connection Size1/2"

Shipping Info:

Ship weight (kg) 2.8305
Country of OriginUS

Product Variants

ProductModelFlow RateSpout LengthNumber Of HolesNumber Of HandlesTypeHandle TypeMounting TypeMax. Mounting Hole Center DistancePrice
ZURN Z82200-XL Low Arc, Manual Faucet Activation, 2.2 Gpm | CE9XYG 48RT61 Z82200-XL2.2 GPM5"11----€245.35
ZURN Z82200-XL-CP4 Low Arc, Manual Faucet Activation, 1.5 Gpm | CE9XYJ 468D41 Z82200-XL-CP41.5 GPM5"11----€288.04
ZURN Z867R0-XL Low Arc, Manual Faucet Activation, 1.0 Gpm | CE9XZB 4JPD1 Z867R0-XL1 GPM5"32Bathroom Sink FaucetMetalDeck8"€513.15
ZURN Z81103-XL-3M Low Arc, Manual Faucet Activation, 0.5 Gpm | CE9XZC 46CD98 Z81103-XL-3M0.5 GPM5 1/4"22----€197.25
ZURN Z831R4-XL-3M Low Arc, Manual Faucet Activation, 0.5 Gpm | CE9XZE 46CE15 Z831R4-XL-3M0.5 GPM6 3/8"32----€372.69
ZURN Z86100-XL-CP4-3M Low Arc, Manual Faucet Activation, 0.5 Gpm | CE9XZF 46CE17 Z86100-XL-CP4-3M0.5 GPM4 3/4"11Bathroom Sink FaucetMeteringDeckSingle Hole€151.64
ZURN Z86100-XL-CP4.0001 Low Arc, Manual Faucet Activation, 0.5 Gpm | CE9XZG 46CE18 Z86100-XL-CP4.00010.5 GPM4 3/4"11Bathroom Sink FaucetMeteringDeckSingle Hole€311.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z831R1-XL-3M Low Arc, Manual Faucet Activation, 0.5 Gpm
€437.54 /unit