Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZURN Z7000-LH Handle Assembly | AD4GME 41J463

ZURN Z7000-LH Handle Assembly

Item: AD4GME Model: Z7000-LHCross Ref: 41J463
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Assembly
Agency ComplianceYes
Connection Size1/2"
Features1.75 Gpm Showerhead, Outer Ring Spray Adjustment, Non-Removable Flow Compensator
Fits BrandZurn
For Use WithNot Specified
For Use With Mfr. Model NumberZ7100, Z7120, Z7200, Z7220
Handle TypeManual
IncludesHardware
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleYes
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
MaterialBrass
Trim FinishPolished Chrome

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.18
Ship length (cm)12.7
Ship width (cm)6.35
HS code8481801050
Country of OriginTH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z7000-LH Handle Assembly
€18.89 /unit