ZURN Z6913-XL-CP8 Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator, 8 Inch Cover Plate, Chrome | CV8NVN

ZURN Z6913-XL-CP8 Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator, 8 Inch Cover Plate, Chrome

Item: CV8NVN Model: Z6913-XL-CP8Cross Ref: 61DJ48
In Stock

Get it by Tuesday, Jun 17

€436.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Drain StyleDrain Not Included
Faucet ActivationMotion Sensor
Faucet Body MaterialBrass
Faucet FinishPolished Chrome
Faucet TypeBathroom Sink Faucet
Features30 sec Timeout Feature, Battery, Hardwired, Hydro Generator, Infrared Proximity Sensor, Lead Free, Plug-in
Flow Outlet Type - FaucetAerated
Flow Rate0.5 GPM
For Use WithZurn Faucet Product
Ligature ResistantNo
Manufacturers Warranty Length3 yrs.
Max. Mounting Hole Center Distance8"
Mounting Type - FaucetDeck
Power SourceBattery
Sensor Range6"
SeriesZ6913-XL Series
Spout Height7 5/16"
Spout Length6 5/16"
Spout Reach4 3/4"
StandardsLOW-LEAD COMPLIANT, ADA COMPLIANT, LEAD FREE
Vandal Resistant FeaturesVandal Resistant Aerator
Voltage6V DC
Water Inlet Connection Size8"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)33.02
Country of OriginTW

Product Variants

ProductModelMPNPrice
ZURN Z6913-XL-ACA-CP4 Single Hole Sensor Faucet With 0.5 GPM Aerator, Plug-In Power Converter | CV8NVA Z6913-XL-ACA-CP4Z6913-XL-ACA-CP4-
RFQ
ZURN Z6913-XL-ACA-E Single Hole Sensor Faucet With 1.5 GPM Aerator and Plug-In Power Converter in Chrome | CV8NVB Z6913-XL-ACA-EZ6913-XL-ACA-E-
RFQ
ZURN Z6913-XL-ADM-1-E Touchless Sensor Faucet, Single Hole, 1.5 GPM Aerator, Chrome | CV8NVC Z6913-XL-ADM-1-EZ6913-XL-ADM-1-E-
RFQ
ZURN Z6913-XL-CP4-CWB Single Hole Sensor Faucet With 0.5 GPM Aerator, Connection Wire For Hardwiring | CV8NVD Z6913-XL-CP4-CWBZ6913-XL-CP4-CWB-
RFQ
ZURN Z6913-XL-CP4-CWB-E Touchless Sensor Faucet, Single Hole, 1.5 GPM Aerator, Connection Wire For Hardwiring | CV8NVE Z6913-XL-CP4-CWB-EZ6913-XL-CP4-CWB-E-
RFQ
ZURN Z6913-XL-CP4-E Touchless Sensor Faucet, Single Hole, 1.5 GPM Aerator, Chrome With 4 Inch Cover Plate | CV8NVF Z6913-XL-CP4-EZ6913-XL-CP4-E-
RFQ
ZURN Z6913-XL-CP4-E-MV Single Hole Sensor Faucet With 1.5 GPM Aerator in Chrome and 4 Inch Cover Plate | CV8NVG Z6913-XL-CP4-E-MVZ6913-XL-CP4-E-MV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN Z6913-XL-CP8 Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator, 8 Inch Cover Plate, Chrome
€436.16 /unit